Mtr, PSC, 1/3 HP, 1075 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G1064314| Mfr #: OCE1036

$122.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Lug
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064314 Mfr #: OCE1036
Shaft Dia.: 1/2"Motor Mounting Type: Lug
Motor Design: Permanent Split CapacitorItem: OEM Replacement Motor
Motor Bearings: SleeveApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/3
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 5-1/4"Nameplate RPM: 1075
Phase: 1Bolt Circle Dia.: 7"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
No. of Speeds: 1Overall Length: 8-1/4"
Shaft Length: 3"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 2.9
Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 2.9, 60 Hz, Lug Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 8-1/4 In., Shaft Dia. 1/2 In., Shaft Length 3 In., Capacitor Required G3303352

Reviews