THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Mtr, PSC, 1/3 HP, 1100 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G0311114| Mfr #: OWR1036

$103.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311114 Mfr #: OWR1036
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Room Air Conditioner Motor
Motor Bearings: SleeveStud Size: #8-32 x 5/8"
Application: Room A/CRPM Range: 1001-1100
HP: 1/3Motor Application: OEM Replacement
Motor Shaft Rotation: CCWLELength Less Shaft: 4"
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1100
No. of Speeds: 3Full Load Amps: 1.3-1.5
Shaft Length: 5-1/2" and 5-1/4"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 14-3/4"Country of Origin (subject to change): Mexico

Description

Room A/C Motor, Permanent Split Capacitor, Open Air-Over, 1/3 HP, 1100 RPM, Length Less Shaft 4 In, 208-230 Volts, 1.5 Full Load Amps, 48Y NEMA Frame, Body Diameter 5 5/8 In, Auto Thermal Protection, Stud Mounting, Number of Speeds 3, Ambient 60 C, Shaft Diameter 1/2 In, Shaft Length 5 1/4 and 5 1/2 In, Service Factor 1.0, Sleeve Bearings, CCWLE Rotation, Insulation Class B, Capacitor Required 2GE76 or G3303352

Reviews