BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, PSC, 1/3 HP, 1625 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G1804205| Mfr #: 160A

$142.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804205 Mfr #: 160A
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Application: HillRPM Range: 1601-1700
HP: 1/3Motor Application: OEM Replacement
Motor Shaft Rotation: CW/CCWLength Less Shaft: 6-1/8"
Nameplate RPM: 1625Phase: 1
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
No. of Speeds: 1Full Load Amps: 3.0
Shaft Length: 4"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: Included
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Motor Service Factor: 1.00Ins. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 10-1/8"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1625, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 3.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-1/8 In., Shaft Dia. 1/2 In., Shaft Length 4 In., Capacitor Required Included

Reviews