Mtr, PSC, 1/3 HP, 1625 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G2324533| Mfr #: RAB1034S

$192.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324533 Mfr #: RAB1034S
Body Dia.: 5-5/8"Motor Service Factor: 1.00
Motor Shaft Rotation: CCWLEFrame: 48Y
Motor Bearings: SleeveStandards: UL Recognized, CSA Certified
Phase: 1Application: Room A/C
Motor Application: OEM ReplacementItem: Room Air Conditioner Motor
HP: 1/3Motor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorShaft Dia.: 1/2"
Shaft Length: 6-5/8" and 6"Voltage Compatibility: 115/208-230, 208-230, 208-240
Overall Length: 19-1/2"Hz: 60/50
Ins. Class: ACapacitor Required: Included
Motor Enclosure Design: Open Air-OverNameplate RPM: 1625
Motor Mounting Type: Cradle BaseFull Load Amps: 2.2-2.4
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 6-7/8"Voltage: 208-230
Country of Origin (subject to change): Mexico

Product Description

Room Air Conditioner Motor, Permanent Split Capacitor, Cradle Base HP, Nameplate RPM 1625, Voltage 208-240, Frame 48Y, Open Air-Over, Number of Speeds 1, Full Load Amps 2.2-2.4, 60/50 Hz, Cradle Base Mounting, Thermal Protection Auto, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 19-1/2 In., Shaft Dia. 1/2 In., Shaft Length 6-5/8 and 6 In., Capacitor Required Yes

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.