Mtr, PSC, 1/3 HP, 1625rpm, 208-230V, 48Y, TEAO

CENTURY| Zoro #: G2374994| Mfr #: OCP0108

$136.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374994 Mfr #: OCP0108
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: OEM Replacement Motor
Application: CopelandRPM Range: 1601-1700
HP: 1/3Motor Application: OEM Replacement
Motor Shaft Rotation: CWLELength Less Shaft: 6-3/4"
Nameplate RPM: 1625Phase: 1
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: Auto
No. of Speeds: 1Full Load Amps: 2.6
Shaft Length: 1-3/4"Max. Ambient Temp.: 50 Degrees C
Voltage: 208-230Capacitor Required: Included
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Motor Service Factor: 1.00Ins. Class: A
Hz: 60/50Body Dia.: 5-5/8"
Overall Length: 8-1/2"Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1625, Voltage 208-230, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 2.6, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class A, Motor Service Factor 1.00, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Overall Length 8-1/2 In., Shaft Dia. 1/2 In., Shaft Length 1-3/4 In., Capacitor Required Included

Reviews