Mtr, PSC, 1/4 HP, 1050, 115/208-230V, 48Y, OAO

CENTURY| Zoro #: G1728666| Mfr #: 495B

$143.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728666 Mfr #: 495B
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Permanent Split CapacitorItem: Direct Drive Blower Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: Blowers, Fans and Air CirculatorsDuty: Continuous
RPM Range: 1001-1100Motor Bearings: Sleeve
HP: 1/4Motor Application: HVAC/R
Motor Shaft Rotation: CCWLELength Less Shaft: 5-9/16"
Nameplate RPM: 1050Resilient Ring Dia.: 2-1/2"
Includes: Resilient Mounting RingsRing to Ring Center: 4-7/8"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.No. of Speeds: 1
Full Load Amps: 4.4/2.0-2.2Shaft Length: 3-3/8"
Voltage: 115/208-230Phase: 1
Capacitor Required: 2MDV4Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 9"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/4 HP, 1050 Nameplate RPM, Voltage 115/208-230, 4.4/2.0-2.2 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CCWLE, Length Less Shaft 5-9/16 In.

Reviews