Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Mtr, PSC, 1/4 HP, 1075, 115/208-230V, 48Y, OAO

CENTURY| Zoro #: G1605992| Mfr #: OKT1026

$127.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605992 Mfr #: OKT1026
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: BallApplication: Kramer Trenton
RPM Range: 1001-1100HP: 1/4
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 5-7/8"Nameplate RPM: 1075
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 3.0/1.5-1.5Shaft Length: 2"
Max. Ambient Temp.: 40 Degrees CVoltage: 115/208-230
Capacitor Required: IncludedVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60/50Body Dia.: 5-5/8"
Overall Length: 7-7/8"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, Cradle Base HP, Nameplate RPM 1075, Voltage 115/208-230, Frame 48Y, Open Air-Over, Number of Speeds 1, Full Load Amps 3.0/1.5-1.5, 60/50 Hz, Cradle Base Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 7-7/8 In., Shaft Dia. 1/2 In., Shaft Length 2 In., Capacitor Required Yes

Reviews