Mtr, PSC, 1/4 HP, 1100rpm, 208-230V, 48Y, TENV

CENTURY| Zoro #: G0829911| Mfr #: OCA1026

$143.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829911 Mfr #: OCA1026
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/4
Motor Application: OEM ReplacementMotor Shaft Rotation: CWLE
Length Less Shaft: 4-5/8"Phase: 1
Bolt Circle Dia.: 5-3/16"Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1100
No. of Speeds: 1Overall Length: 6-1/2"
Shaft Length: 1-5/8"Max. Ambient Temp.: 40 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 1.3-1.5Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1100, Voltage 208-230, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 1.3-1.5, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Overall Length 6-1/2 In., Shaft Dia. 1/2 In., Shaft Length 1-5/8 In., Capacitor Required G3303352

Reviews