Mtr, PSC, 1/4 HP, 1550, 115/208-230V, 48Y, OAO

CENTURY| Zoro #: G1282382| Mfr #: 9700

$159.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282382 Mfr #: 9700
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Permanent Split CapacitorItem: Direct Drive Blower Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower EquipmentDuty: Continuous
RPM Range: 1501-1600Motor Bearings: Sleeve
HP: 1/4Motor Application: HVAC/R
Motor Shaft Rotation: CCWLELength Less Shaft: 5-1/2"
Nameplate RPM: 1550Resilient Ring Dia.: 2-1/4"
Includes: Resilient Mounting RingsRing to Ring Center: 5-1/16"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 4.9/2.5-2.5
Shaft Length: 4"Voltage: 115/208-230
Phase: 1Capacitor Required: 2MDV3
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 48Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Type, Open Air-Over Enclosure, 1/4 HP, 1550 Nameplate RPM, Voltage 115/208-230, 4.9/2.5-2.5 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Ring, Shaft Orientation Horizontal, Bearings Sleeve, Thermal Protection Auto, Rotation CCWLE, Body Dia. 5-5/8 In., Length Less Shaft 5-1/2 In., Shaft Dia. 1/2 In., Shaft Length 4 In.

Reviews