BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, PSC, 1/4 HP, 1625 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G1898741| Mfr #: OCP1024

$141.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Band
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898741 Mfr #: OCP1024
Shaft Dia.: 1/2"Motor Mounting Type: Band
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Copeland
RPM Range: 1601-1700HP: 1/4
Motor Application: OEM ReplacementMotor Shaft Rotation: CWLE
Length Less Shaft: 4-5/8"Nameplate RPM: 1625
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 1.5-1.5Shaft Length: 3"
Max. Ambient Temp.: 60 Degrees CVoltage: 208-230
Capacitor Required: 2MDV4Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 7-5/8"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1625, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 1.5-1.5, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CWLE, Overall Length 7-5/8 In., Shaft Dia. 1/2 In., Shaft Length 3 In., Capacitor Required G3303352

Reviews