Mtr, PSC, 1/4 HP, 825 RPM, 200-230V, 48Y, TENV

CENTURY| Zoro #: G2073032| Mfr #: OTR1028

$170.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073032 Mfr #: OTR1028
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Phase: 1No. of Speeds: 1
Motor Application: OEM ReplacementMotor Enclosure Design: Totally Enclosed Air-Over
Item: Condenser Fan MotorMotor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorShaft Dia.: 1/2"
Voltage Compatibility: 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240Full Load Amps: 1.4-1.5
Body Dia.: 5-5/8"Application: Trane
Bolt Circle Dia.: 5-3/16"Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Voltage: 200-230
Shaft Length: 2"Ins. Class: B
Overall Length: 7-1/8"Motor Bearings: Ball
Hz: 60Motor Shaft Rotation: CCWLE
Capacitor Required: 2MDV8Motor Mounting Type: Stud
Nameplate RPM: 825Max. Ambient Temp.: 40 Degrees C
HP: 1/4Length Less Shaft: 5-1/8"
Country of Origin (subject to change): Mexico

Product Description

Condenser Fan Motor, Permanent Split Capacitor, 1/4 HP, Nameplate RPM 825, Voltage 200-230, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 1.4-1.5, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 7-1/8 In., Shaft Dia. 1/2 In., Shaft Length 2 In., Capacitor Required G3258001

Product Reviews

Save 15%. Sign up for Z-mail.