Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, PSC, 1/4 HP, 850 RPM, 208-230V, 48Y, TENV

CENTURY| Zoro #: G1557595| Mfr #: OYK1028

$139.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557595 Mfr #: OYK1028
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: York
RPM Range: 0-1000HP: 1/4
Motor Application: OEM ReplacementMotor Shaft Rotation: CWLE
Length Less Shaft: 4-7/16"Phase: 1
Bolt Circle Dia.: 5-3/16"Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoNameplate RPM: 850
No. of Speeds: 1Overall Length: 8-13/16"
Shaft Length: 3-3/16"Max. Ambient Temp.: 40 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60/50Body Dia.: 5-5/8"
Full Load Amps: 1.4-1.4Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/4 HP, Nameplate RPM 850, Voltage 208-230, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 1.4-1.4, 60/50 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Overall Length 8-13/16 In., Shaft Dia. 1/2 In., Shaft Length 3-3/16 In., Capacitor Required G3303352

Reviews