STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G2191901| Mfr #: ORM1016

$94.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191901 Mfr #: ORM1016
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Rheem Ruud
RPM Range: 1001-1100HP: 1/5 to 1/8
Motor Application: OEM ReplacementMotor Shaft Rotation: CW/CCW
Length Less Shaft: 3-3/4"Phase: 1
Bolt Circle Dia.: 5-3/16"Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1075
No. of Speeds: 2Overall Length: 9-1/4"
Shaft Length: 5-1/2"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 1.1-1.1Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/5 to 1/8 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 1.1-1.1, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-1/4 In., Shaft Dia. 1/2 In., Shaft Length 5-1/2 In., Capacitor Required G3303352

Reviews