Mtr, PSC, 1/5 HP, 1550 RPM, 208-230V, 42Y, OAO

CENTURY| Zoro #: G1085271| Mfr #: DCA4522

$133.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085271 Mfr #: DCA4522
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Permanent Split CapacitorItem: Room Air Conditioner Motor
Motor Bearings: SleeveApplication: Room A/C
RPM Range: 1501-1600HP: 1/5
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 4-15/16"Nameplate RPM: 1550
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 3
Full Load Amps: 1.8Shaft Length: 6"
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230
Capacitor Required: IncludedVoltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 42YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5"
Overall Length: 10-15/16"Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/5 HP, Nameplate RPM 1550, Voltage 208-230, Frame 42Y, Open Air-Over, Number of Speeds 3, Full Load Amps 1.7-1.9, 60 Hz, Ring Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 10-15/16 In., Shaft Dia. 1/2 In., Shaft Length 6 In., Capacitor Required Yes

Reviews