Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, PSC, 1/6 HP, 1075rpm, 208-230V, 48Y, TENV

CENTURY| Zoro #: G1551103| Mfr #: OCA1016

$144.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Band
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551103 Mfr #: OCA1016
Shaft Dia.: 1/2"Motor Mounting Type: Band
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/6
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 3-5/8"Nameplate RPM: 1075
Phase: 1Motor Enclosure Design: Totally Enclosed Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 0.80-0.95Shaft Length: 3-11/16"
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230
Capacitor Required: 2MDV2Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 48YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5-5/8"
Overall Length: 7-5/16"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1075, Voltage 208-230, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 0.80-0.95, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 7-5/16 In., Shaft Dia. 1/2 In., Shaft Length 3-11/16 In., Capacitor Required G0933405

Reviews