Mtr, PSC, 1/6 HP, 1625 RPM, 208-230V, 48Y, OAO

CENTURY| Zoro #: G2290592| Mfr #: 174A

$134.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290592 Mfr #: 174A
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Stud Size: #8-32Application: Hussman
RPM Range: 1601-1700HP: 1/6
Motor Application: OEM ReplacementMotor Shaft Rotation: CW/CCW
Length Less Shaft: 5"Phase: 1
Bolt Circle Dia.: 5-3/16"Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1625
No. of Speeds: 1Overall Length: 7-1/2"
Shaft Length: 2-1/2"Max. Ambient Temp.: 60 Degrees C
Voltage: 208-230Capacitor Required: 2MDV4
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 48Y
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.00
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Full Load Amps: 1.0
Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1625, Voltage 208-230, Frame 48Y, Open Air-Over, Full Load Amps 1.0, 60 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 7-1/2 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Capacitor Required G3303352

Reviews