Mtr, PSC, 1/8 HP, 1550rpm, 208-230V, 42Y, TENV

CENTURY| Zoro #: G0759245| Mfr #: OTR4513

$95.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759245 Mfr #: OTR4513
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Permanent Split CapacitorItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Trane
RPM Range: 1501-1600HP: 1/8
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 3-7/8"Nameplate RPM: 1550
Phase: 1Bolt Circle Dia.: 4-7/16"
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: Auto
No. of Speeds: 1Overall Length: 6-3/4"
Shaft Length: 2-7/8"Max. Ambient Temp.: 40 Degrees C
Voltage: 208-230Capacitor Required: Included
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 42Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: AHz: 60
Body Dia.: 5"Full Load Amps: 0.80-0.90
Country of Origin (subject to change): Multiple

Description

Condenser Fan Motor, Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1550, Voltage 208-240, Frame 42Y, Totally Enclosed Air-Over, Number of Speeds 1, Full Load Amps 0.80-0.90, 60 Hz, Stud Mounting, Thermal Protection Auto, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 6-3/4 In., Shaft Dia. 1/2 In., Shaft Length 2-7/8 In., Capacitor Required Yes

Reviews