Mtr, PSC, 3/4 HP, 1075 RPM, 208-230V, 56Y, OAO

CENTURY| Zoro #: G1135477| Mfr #: C024

$368.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135477 Mfr #: C024
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Permanent Split CapacitorItem: Room Air Conditioner Motor
Motor Bearings: BallApplication: Room A/C
RPM Range: 1001-1100HP: 3/4
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 9-1/2"Nameplate RPM: 1075
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 5.4-6.0Shaft Length: 7-1/2"
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230
Capacitor Required: 2MDV7Voltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 56YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 6-1/2"
Overall Length: 17"Country of Origin (subject to change): Mexico

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1075, Voltage 208-230, Frame 56Y, Open Air-Over, Full Load Amps 5.4-6.0, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 17 In., Shaft Dia. 5/8 In., Shaft Length 7-1/2 In., Capacitor Required G2351474

Reviews