Mtr, Sh Pole, 1/10 HP, 1050rpm, 115V, 42Y, OAO

CENTURY| Zoro #: G2428727| Mfr #: BL6408

$100.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Band
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428727 Mfr #: BL6408
Shaft Dia.: 1/2"Motor Mounting Type: Band
Motor Design: Shaded PoleItem: OEM Replacement Motor
Motor Bearings: SleeveApplication: Furnace Blower Motor
RPM Range: 1001-1100HP: 1/10
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 4-15/16"Nameplate RPM: 1050
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 3.9Shaft Length: 2-1/2"
Max. Ambient Temp.: 40 Degrees CVoltage: 115
Capacitor Required: NoVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 42YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5"
Overall Length: 7-7/16"Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Shaded Pole, 1/10 HP, Nameplate RPM 1050, Voltage 115, Frame 42Y, Open Air-Over, Number of Speeds 1, Full Load Amps 3.9, 60 Hz, Band Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 7-7/16 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Capacitor Required No

Reviews