LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mtr, Sh Pole, 1/10 HP, 1550, 115/208-230, 42Y

CENTURY| Zoro #: G2022641| Mfr #: RF4401

$112.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 3/8"
Motor Mounting Type: Cradle Base
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022641 Mfr #: RF4401
Shaft Dia.: 3/8"Motor Mounting Type: Cradle Base
Motor Design: Shaded PoleItem: Direct Drive Blower Motor
Motor Shaft Design: FlatStud Size: #10-32
Motor Sub Application: Direct Drive Fan/BlowerApplication: Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Duty: ContinuousRPM Range: 1501-1600
Motor Bearings: SleeveHP: 1/10
Motor Application: HVAC/RMotor Shaft Rotation: CCWLE
Length Less Shaft: 4-15/16"Nameplate RPM: 1550
Resilient Ring Dia.: 2-1/4"Mounting Stud Location: Shaft End
Includes: Mounting RingsRing to Ring Center: 4-9/16"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 4.0/2.0-2.0
Shaft Length: 2-1/4"Voltage: 115/208-230
Phase: 1Capacitor Required: No
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 42Y
Motor Service Factor: 1.00Standards: CSA certified
Ins. Class: AHz: 60/50
Body Dia.: 5"Mounting Stud Pattern: 2-1/2" x 2-1/2"
Bolt Circle Dia.: 3-1/2"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Shaded Pole Motor Type, Open Air-Over Enclosure, 1/10 HP, 1550 Nameplate RPM, Voltage 115/208-230, 4.0/2.0-2.0 Full Load Amps, 60/50 Hz, 1 Phase, 42Y Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class A, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Shaft Orientation All Angle, Bearings Sleeve, Thermal Protection Auto, Rotation CCWSE, Body Dia. 5 In., Length Less Shaft 4-15/16 In., Shaft Dia. 3/8 In., Shaft Length 2-1/4 In.

Reviews