Mtr, Sh Pole, 1/15 HP, 1550, 115/208-230, 42Y

CENTURY| Zoro #: G1584432| Mfr #: 612A

$114.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 3/8"
Motor Mounting Type: Ring
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584432 Mfr #: 612A
Shaft Dia.: 3/8"Motor Mounting Type: Ring
Motor Design: Shaded PoleItem: Direct Drive Blower Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower EquipmentDuty: Continuous
RPM Range: 1501-1600Motor Bearings: Sleeve
HP: 1/15Motor Application: HVAC/R
Motor Shaft Rotation: CWSELength Less Shaft: 5-7/16"
Nameplate RPM: 1550Resilient Ring Dia.: 2-1/4"
Includes: Mounting RingsRing to Ring Center: 5-1/16"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: Horizontal
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 2.8/1.4
Shaft Length: 2-3/4"Voltage: 115/208-230
Phase: 1Capacitor Required: No
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 42Y
Mounting Stud Pattern: 2-1/2" x 2-1/2"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: A
Hz: 60Body Dia.: 5"
Bolt Circle Dia.: 3-1/2"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Shaded Pole Motor Type, Open Air-Over Enclosure, 1/15 HP, 1550 Nameplate RPM, Voltage 115/208-230, 2.8/1.4 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class A, Duty Continuous, Number of Speeds 1, Mounting Ring, Shaft Orientation Horizontal, Bearings Sleeve, Thermal Protection Auto, Rotation CW, Body Dia. 5 In., Length Less Shaft 5-7/16 In., Shaft Dia. 3/8 In., Shaft Length 2-3/4 In.

Reviews