Mtr, Sh Pole, 1/40 HP, 1050rpm, 115V, 42Y, OAO

CENTURY| Zoro #: G2451872| Mfr #: OPV400206

$108.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 3/8"
Motor Mounting Type: Stud
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451872 Mfr #: OPV400206
Shaft Dia.: 3/8"Motor Mounting Type: Stud
Motor Design: Shaded PoleItem: OEM Replacement Motor
Motor Bearings: BallApplication: Penn Vent
RPM Range: 1001-1100HP: 1/40
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 3"Nameplate RPM: 1050
Phase: 1Bolt Circle Dia.: 4-5/8"
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
No. of Speeds: 1Overall Length: 5-1/4"
Shaft Length: 2-1/4"Max. Ambient Temp.: 40 Degrees C
Voltage: 115Capacitor Required: No
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 42Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60
Body Dia.: 5"Full Load Amps: 1.1
Country of Origin (subject to change): Mexico

Description

OEM Replacement Motor, Shaded Pole, 1/40 HP, Nameplate RPM 1050, Voltage 115, Frame 42Y, Open Air-Over, Number of Speeds 1, Full Load Amps 1.1, 60 Hz, Stud Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 5-1/4 In., Shaft Dia. 3/8 In., Shaft Length 2-1/4 In., Capacitor Required No

Reviews