Mtr, Sh Pole, 1/5 HP, 1050, 208-230V, 42Y, OAO

CENTURY| Zoro #: G1673831| Mfr #: 9696

$102.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673831 Mfr #: 9696
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Shaded PoleItem: Direct Drive Blower Motor
Motor Shaft Design: FlatStud Size: #8-32
Motor Sub Application: Direct Drive Fan/BlowerApplication: Blowers, Fans and Air Circulators
Duty: ContinuousRPM Range: 1001-1100
Motor Bearings: SleeveHP: 1/5
Motor Application: HVAC/RMotor Shaft Rotation: CCWLE
Length Less Shaft: 5-15/16"Nameplate RPM: 1050
Resilient Ring Dia.: 2-1/2"Mounting Stud Location: Shaft End
Includes: Resilient Mounting RingsRing to Ring Center: 5-9/16"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 3Full Load Amps: 3.4
Shaft Length: 5"Voltage: 208-230
Phase: 1Capacitor Required: No
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 42Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: AHz: 60
Body Dia.: 5"Mounting Stud Pattern: 2-5/16" x 4"
Bolt Circle Dia.: 4-5/8"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Shaded Pole Motor Type, Open Air-Over Enclosure, 1/5 HP, 1050 Nameplate RPM, Voltage 208-230, 3.4 Full Load Amps, 60 Hz, 1 Phase, 42Y Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class A, Duty Continuous, Number of Speeds 3, Mounting Ring, Shaft Orientation All Angle, Bearings Sleeve, Thermal Protection Auto, Rotation CCWLE, Body Dia. 5 In., Length Less Shaft 5-15/16 In., Shaft Dia. 1/2 In., Shaft Length 5 In., Shaft Type Flat

Reviews