Mtr, Sh Pole, 1/5 HP, 1050 RPM, 115V, 42Y, OAO

CENTURY| Zoro #: G2276687| Mfr #: OCA6427

$100.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Stud
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276687 Mfr #: OCA6427
Shaft Dia.: 1/2"Motor Mounting Type: Stud
Motor Design: Shaded PoleItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Carrier/BDP
RPM Range: 1001-1100HP: 1/5
Motor Application: OEM ReplacementMotor Shaft Rotation: CCWLE
Length Less Shaft: 4-15/16"Phase: 1
Bolt Circle Dia.: 4-5/8"Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNameplate RPM: 1050
No. of Speeds: 4Overall Length: 8-7/16"
Shaft Length: 3-1/2"Max. Ambient Temp.: 40 Degrees C
Voltage: 115Capacitor Required: No
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 42Y
Mounting Stud Pattern: 2-5/16" x 4"Motor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5"
Full Load Amps: 9.8Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Shaded Pole, 1/5 HP, Nameplate RPM 1050, Voltage 115, Frame 42Y, Open Air-Over, Number of Speeds 4, Full Load Amps 9.8, 60 Hz, Stud Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWLE, Overall Length 8-7/16 In., Shaft Dia. 1/2 In., Shaft Length 3-1/2 In., Capacitor Required No

Reviews