BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, Sh Pole, 1/6 HP, 1000 RPM, 115V, 42Y, OAO

CENTURY| Zoro #: G1686833| Mfr #: BL6407

$124.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Capacitor Required: NoNameplate RPM: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686833 Mfr #: BL6407
Motor Service Factor: 1.00Capacitor Required: No
Nameplate RPM: 1000Max. Ambient Temp.: 40 Degrees C
Motor Application: OEM ReplacementMotor Bearings: Sleeve
Ins. Class: BMotor Thermal Protection: Auto
HP: 1/6Application: Furnace Blower Motor
Frame: 42YRPM Range: 1001-1100
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Shaft Length: 2-1/2"
Body Dia.: 5"Length Less Shaft: 4-15/16"
Standards: UL Recognized, CSA CertifiedMotor Mounting Type: Band
Phase: 1Voltage: 115
Motor Sub Application: Direct Drive Fan/BlowerMotor Design: Shaded Pole
Full Load Amps: 7.8Motor Enclosure Design: Open Air-Over
No. of Speeds: 1Item: Direct Drive Motor
Shaft Dia.: 1/2"Hz: 60
Overall Length: 7-7/16"Motor Shaft Rotation: CCWLE
Country of Origin (subject to change): Mexico

Description

Direct Drive Motor, Shaded Pole, 1/6 HP, Nameplate RPM 1000, Voltage 115, Frame 42Y, Open Air-Over, Full Load Amps 7.8, 60 Hz, Band Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Overall Length 7-7/16 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Capacitor Required No

Reviews