BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, Sh Pole, 1/6 HP, 1550, 208-230V, 42Y, OAO

CENTURY| Zoro #: G1566905| Mfr #: 593

$140.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Cradle Base
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566905 Mfr #: 593
Shaft Dia.: 1/2"Motor Mounting Type: Cradle Base
Motor Design: Shaded PoleItem: Direct Drive Blower Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: Blowers, Fans and Air CirculatorsDuty: Continuous
RPM Range: 1501-1600Motor Bearings: Sleeve
HP: 1/6Motor Application: HVAC/R
Motor Shaft Rotation: CCWSELength Less Shaft: 4-15/16"
Nameplate RPM: 1550Resilient Ring Dia.: 2-1/2"
Includes: BaseRing to Ring Center: 4-9/16"
Motor Enclosure Design: Open Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 3.2
Shaft Length: 2-7/8"Voltage: 208-230
Phase: 1Capacitor Required: No
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 42Y
Motor Service Factor: 1.00Standards: UL Recognized, CSA Certified
Ins. Class: BHz: 60/50
Body Dia.: 5"Country of Origin (subject to change): Mexico

Description

Direct Drive Blower Motor, Shaded Pole Motor Type, Open Air-Over Enclosure, Cradle Base HP, 1550 Nameplate RPM, Voltage 208-230, 3.2 Full Load Amps, 60/50 Hz, 1 Phase, 42Y Frame, Service Factor 1.0, Max. Ambient Temp. 40 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Cradle Base, Bearings Sleeve, Thermal Protection Auto, Rotation CCWSE, Body Dia. 5 In., Length Less Shaft 4-15/16 In., Shaft Dia. 1/2 In., Shaft Length 2-7/8 In., Shaft Type Flat, Includes Base

Reviews