Mtr, Sh Pole, 1/8 HP, 1550 RPM, 230V, 42Y, OAO

CENTURY| Zoro #: G2468076| Mfr #: 598

$102.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Ring
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468076 Mfr #: 598
Shaft Dia.: 1/2"Motor Mounting Type: Ring
Motor Design: Shaded PoleItem: Condenser Fan Motor
Motor Bearings: SleeveApplication: Trane
RPM Range: 1501-1600HP: 1/8
Motor Application: OEM ReplacementMotor Shaft Rotation: CWSE
Length Less Shaft: 5-3/16"Nameplate RPM: 1550
Phase: 1Motor Enclosure Design: Open Air-Over
Motor Thermal Protection: AutoNo. of Speeds: 1
Full Load Amps: 1.9Shaft Length: 2-5/8"
Max. Ambient Temp.: 40 Degrees CVoltage: 230
Capacitor Required: NoVoltage Compatibility: 230, 240, 115/230, 120/240
Frame: 42YMotor Service Factor: 1.00
Standards: UL Recognized, CSA CertifiedIns. Class: B
Hz: 60Body Dia.: 5"
Overall Length: 7-13/16"Country of Origin (subject to change): Mexico

Description

Condenser Fan Motor, Shaded Pole, 1/8 HP, Nameplate RPM 1550, Voltage 230, Frame 42Y, Open Air-Over, Number of Speeds 1, Full Load Amps 1.9, 60 Hz, Ring Mounting, Thermal Protection Auto, Insulation Class B, Service Factor 1.0, Sleeve Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CWSE, Overall Length 7-13/16 In., Shaft Dia. 1/2 In., Shaft Length 2-5/8 In., Capacitor Required No

Reviews