BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Oil BurnerMotor, 1/3 HP, 3450, 115/230v, 48N

CENTURY| Zoro #: G0815367| Mfr #: OL2032

$109.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/2"
Motor Mounting Type: Face
Motor Design: Split-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815367 Mfr #: OL2032
Shaft Dia.: 1/2"Motor Mounting Type: Face
Motor Design: Split-PhaseItem: Oil Burner Motor
Motor Flange Type: VentilatedMotor Bearings: Sleeve
Motor Sub Application: Oil BurnerRPM Range: 3001-3600
HP: 1/3Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWNameplate RPM: 3450
Phase: 1Motor Enclosure Design: Totally Enclosed Nonventilated
Motor Thermal Protection: ManualMax. Ambient Temp.: 40 Degrees C
Full Load Amps: 4.2/2.1Shaft Length: 1-13/16"
Ambient Temperature: 40 Degrees CVoltage: 115/230
Motor Flange Material: AluminumVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 48NMotor Service Factor: 1.00
Standards: UL Recognized (E46412/E25022), CSA Certified (LR43341)Ins. Class: B
Hz: 60Features: 12" L Power Cable at 4:00
Country of Origin (subject to change): Mexico

Description

Oil Burner Motor, Split-Phase, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 3450, 48N Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 4.2/2.1, Face Motor Mounting Type, Manual Motor Thermal Protection, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In., Motor Flange Material Aluminum, Motor Flange Type Ventilated, 3001-3600

Reviews