- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Belt Drive Motors
- /
- Split-Phase Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Century
Split-Phase Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (Discontinued)
Mfr # OS2050
Zoro # G3172811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- No. of Speeds 1
- RPM Range 1,701-1,800
Customers Also Purchased
- Brand Century
-
MFR #
OS2050
-
Zoro #
G3172811
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 1/4 in |
Overall Length | 10 5/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 2 3/8 in |
Details
Item | Belt Drive Motor |
Motor Design | Split-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 1/2 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115V AC |
Frame | 56Z |
Motor Mounting Type | Rigid Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.15 |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Phase | Single |
Motor Application | HVAC/R |
Motor Sub Application | Belt Drive Fan/Blower |
Motor Mounting Position | All Angle |
Frame Material | Rolled steel |
Max. Ambient Temp. | 104 Degrees F |
Nominal Efficiency | 63 % |
Motor Shaft Rotation | CW/CCW |
Motor Bearings | Ball |
Standards | CSA |
Includes | 5/8" Shaft Adapter/Key |
Full Load Amps | 7.2 A |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Footnotes | 26, 342 |
Ins. Class | B |
Motor Frame Material | Steel |
Hz | 60 Hz |
Duty | Continuous |
Usable @ 208V | No |
Usable @ 200V | No |
Duty Cycle | Continuous |
Weight | 18 lb |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 7.2 A Full Load Amps, 56Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel