BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pool Motor, 1-1/2 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G0727675| Mfr #: SK1152

$242.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start/RunHz: 60Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727675 Mfr #: SK1152
Motor Design: Capacitor-Start/RunHz: 60
Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 ApprovableMotor Mounting Type: Face
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Thermal Protection: Auto
Shaft Length: 2-1/16"Voltage: 115/230
Frame: 56cMotor Application: Pump
Item: Pool and Spa Pump MotorFull Load Amps: 19.4/9.7
HP: 1-1/2Motor Enclosure Design: Open Dripproof
Shaft: KeyedIns. Class: B
Motor Sub Application: Pool and Spa PumpFinish: Black
Nameplate RPM: 3450Motor Service Factor: 1.30
Motor Flange Material: AluminumMotor Bearings: Ball
Ambient Temperature: 50 Degrees CPhase: 1
RPM Range: 3001-3600Shaft Dia.: 5/8"
Motor Shaft Rotation: CCWSEShaft Material: 303 Stainless Steel
Motor Efficiency Group: Energy EfficientCountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start/Run, Open Dripproof, 1-1/2 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 19.4/9.7 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.30 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews