Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pool Motor, 1-1/2 HP, 3450 RPM, 208-230VAC

  • Zoro #: G4482563
  • Mfr #: B2842

$271.39

Details
  • HP: 1-1/2
  • Motor Service Factor: 1.47
  • Voltage Compatibility: 115/208-230, 208-230, 208-240
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #B2842 Specifications

  • Zoro #: G4482563
  • Mfr #: B2842
HP: 1-1/2 Motor Service Factor: 1.47
Voltage Compatibility: 115/208-230, 208-230, 208-240 Ambient Temperature: 50 Degrees C
Motor Shaft Rotation: CCWSE Phase: 1
Voltage: 208-230 RPM Range: 3001-3600
Frame: 56Y Hz: 60
Motor Bearings: Ball Motor Design: Permanent Split Capacitor
Motor Sub Application: Pool and Spa Pump Ins. Class: F
Nameplate RPM: 3450 Motor Application: Pump
Motor Thermal Protection: Auto Shaft Length: 7/16"
Motor Mounting Type: Face Motor Flange Material: Aluminum
Shaft: Threaded 1/2-20 UNF-2A RH Item: Pool and Spa Pump Motor
Standards: UL Recognized, CSA Certified Full Load Amps: 9.6-8.8
Motor Enclosure Design: Open Dripproof Motor Efficiency Group: Standard Efficient
Shaft Material: 303 Stainless Steel Shaft Dia.: 5/8"
Finish: Black Country of Origin (subject to change): China

Description

Here is some additional information about Century Pool and Spa Pump Motor. Voltage: 208-230, Hp: 1-1/2, Phase: 1.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Century #B2842