SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Motor, 1, 1/8 HP, 3450/1725 RPM, 230V

CENTURY| Zoro #: G1994824| Mfr #: B974

$308.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.40Motor Thermal Protection: AutoMotor Application: Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994824 Mfr #: B974
Motor Service Factor: 1.40Motor Thermal Protection: Auto
Motor Application: PumpMotor Bearings: Ball
Ins. Class: BShaft Material: AISI 1215 Steel
HP: 1, 1/8Frame: 56c
RPM Range: 3001-3600Nameplate RPM: 3450/1725
Shaft: KeyedVoltage Compatibility: 230, 240, 115/230, 120/240
Shaft Length: 2-1/16"Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Mounting Type: FacePhase: 1
Voltage: 230Motor Sub Application: Pool and Spa Pump
Shaft Dia.: 5/8"Motor Design: Permanent Split Capacitor
Full Load Amps: 6.3/2.3Motor Enclosure Design: Open Dripproof
Motor Flange Material: AluminumMotor Efficiency Group: Standard Efficient
Item: Pool and Spa Pump MotorFinish: Black
Ambient Temperature: 40 Degrees CHz: 60
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1, 1/8 HP, 3450/1725 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 230, 6.3/2.3 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material AISI 1215 Steel, Motor Thermal Protection Auto, 1.40 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Reviews