SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Motor, 1 HP, 3450 RPM, 115/208-230VAC

CENTURY| Zoro #: G1537575| Mfr #: B653

$253.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Thermal Protection: AutoMotor Application: PumpMotor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537575 Mfr #: B653
Motor Thermal Protection: AutoMotor Application: Pump
Motor Bearings: BallIns. Class: B
Shaft Material: AISI 1215 SteelHP: 1
Frame: 56cRPM Range: 3001-3600
Nameplate RPM: 3450Shaft: Keyed
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Shaft Length: 2-1/16"
Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 ApprovableMotor Mounting Type: Face
Motor Service Factor: 1.40Phase: 1
Voltage: 115/208-230Motor Sub Application: Pool and Spa Pump
Shaft Dia.: 5/8"Motor Design: Permanent Split Capacitor
Full Load Amps: 11.8/6.4-5.9Motor Enclosure Design: Open Dripproof
Motor Flange Material: AluminumMotor Efficiency Group: High Efficient
Item: Pool and Spa Pump MotorFinish: Black
Ambient Temperature: 50 Degrees CHz: 60
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/208-230, 11.8/6.4-5.9 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material AISI 1215 Steel, Motor Thermal Protection Auto, 1.40 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews