Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pool Motor, 1/2-1/15 HP, 3450/1725 RPM

  • Zoro #: G0520116
  • Mfr #: B970

$244.00

  • Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
  • Phase: 1
  • Motor Design: Permanent Split Capacitor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Century #B970 Specifications

  • Zoro #: G0520116
  • Mfr #: B970
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240 Phase: 1
Motor Design: Permanent Split Capacitor Ins. Class: B
Finish: Black HP: 1/2, 1/15
Shaft Length: 2-1/16" Motor Flange Material: Aluminum
RPM Range: 3001-3600 Nameplate RPM: 3450/1725
Motor Efficiency Group: Standard Efficient Shaft Dia.: 5/8"
Hz: 60 Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Mounting Type: Face Shaft: Keyed
Motor Thermal Protection: Auto Shaft Material: AISI 1215 Steel
Motor Enclosure Design: Open Dripproof Motor Sub Application: Pool and Spa Pump
Voltage: 115 Ambient Temperature: 40 Degrees C
Motor Service Factor: 1.60 Frame: 56c
Motor Application: Pump Full Load Amps: 8.8/3.55
Motor Shaft Rotation: CCWSE Item: Pool and Spa Pump Motor
Motor Bearings: Ball Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1/2, 1/15 HP, 3450/1725 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115, 8.8/3.55 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material AISI 1215 Steel, Motor Thermal Protection Auto, 1.60 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Reviews of Century #B970