Pool Motor, 1/2 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G1473272| Mfr #: B120

$132.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: FaceFinish: BlackAmbient Temperature: 50 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473272 Mfr #: B120
Motor Mounting Type: FaceFinish: Black
Ambient Temperature: 50 Degrees CFull Load Amps: 8.8/4.4
Nameplate RPM: 3450Shaft Length: 2-1/16"
Shaft Dia.: 5/8"Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Design: Permanent Split CapacitorIns. Class: B
Phase: 1Item: Pool and Spa Pump Motor
Voltage: 115/230Shaft: Keyed
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
HP: 1/2Motor Flange Material: Aluminum
Motor Efficiency Group: Motor Sub Application: Pool and Spa Pump
Motor Service Factor: 1.60RPM Range: 3001-3600
Motor Bearings: BallMotor Application: Pump
Frame: 56cVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: AISI 1215 Steel
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1/2 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 8.8/4.4 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material AISI 1215 Steel, Motor Thermal Protection Auto, 1.60 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Reviews