Pool Motor, 1/2 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G0945594| Mfr #: ST1052

$138.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: FaceFinish: BlackAmbient Temperature: 50 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945594 Mfr #: ST1052
Motor Mounting Type: FaceFinish: Black
Ambient Temperature: 50 Degrees CFull Load Amps: 11.0/5.5
Nameplate RPM: 3450Shaft Length: 2-9/16"
Shaft Dia.: 5/8"Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Design: Capacitor-StartIns. Class: B
Phase: 1Item: Pool and Spa Pump Motor
Voltage: 115/230Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From End
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
HP: 1/2Motor Flange Material: Aluminum
Motor Efficiency Group: Motor Sub Application: Pool and Spa Pump
Motor Service Factor: 1.60RPM Range: 3001-3600
Motor Bearings: BallMotor Application: Pump
Frame: 56JVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: 303 Stainless Steel
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start, Open Dripproof, 1/2 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 11.0/5.5 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.60 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-9/16 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews