Pool Motor, 1.5-1/4 HP, 3450/1725 RPM, 230V

CENTURY| Zoro #: G1607444| Mfr #: STS1152R

$348.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607444 Mfr #: STS1152R
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-Start/RunItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: RPM Range: 3001-3600
HP: 1-1/2, 1/4Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From End
Motor Application: PumpMotor Shaft Rotation: CCWSE
Nameplate RPM: 3450/1725Phase: 1
Shaft Material: 303 Stainless SteelMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoFull Load Amps: 9.0/3.3
Shaft Length: 2-9/16"Ambient Temperature: 40 Degrees C
Voltage: 230Motor Flange Material: Aluminum
Voltage Compatibility: 230, 240, 115/230, 120/240Frame: 56J
Motor Service Factor: 1.30Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Ins. Class: BHz: 60
Finish: BlackCountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start/Run, Open Dripproof, 1-1/2, 1/4 HP, 3450/1725 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 230, 9.0/3.3 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.30 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In.

Reviews