PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pool Motor, 1.5 HP, 3450 RPM, 115/208-230V

CENTURY| Zoro #: G1370056| Mfr #: B795

$280.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Application: PumpShaft Material: AISI 1215 SteelVoltage: 115/208-230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370056 Mfr #: B795
Motor Application: PumpShaft Material: AISI 1215 Steel
Voltage: 115/208-230Motor Efficiency Group: High Efficient
Motor Mounting Type: FaceFrame: 56c
Motor Flange Material: AluminumMotor Service Factor: 1.30
HP: 1-1/2Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Finish: BlackNameplate RPM: 3450
Ambient Temperature: 50 Degrees CShaft: Keyed
Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 ApprovableShaft Length: 2-1/16"
Ins. Class: BMotor Sub Application: Pool and Spa Pump
Shaft Dia.: 5/8"Full Load Amps: 15.6/8.7-7.8
Hz: 60Motor Shaft Rotation: CCWSE
Item: Pool and Spa Pump MotorMotor Bearings: Ball
Phase: 1RPM Range: 3001-3600
Motor Design: Permanent Split CapacitorCountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-1/2 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/208-230, 15.6/8.7-7.8 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material AISI 1215 Steel, Motor Thermal Protection Auto, 1.30 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews