Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pool Motor, 3/4 HP, 3450 RPM, 115/230VAC

  • Zoro #: G0508417
  • Mfr #: B127

$170.71

  • Motor Sub Application: Pool and Spa Pump
  • Motor Service Factor: 1.50
  • Phase: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Century #B127 Specifications

  • Zoro #: G0508417
  • Mfr #: B127
Motor Sub Application: Pool and Spa Pump Motor Service Factor: 1.50
Phase: 1 Ins. Class: B
Motor Mounting Type: Face Motor Bearings: Ball
Motor Thermal Protection: Auto Shaft Length: 2-9/16"
Shaft Material: 303 Stainless Steel Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From End
Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable Ambient Temperature: 50 Degrees C
Hz: 60 Full Load Amps: 12.0/6.0
Shaft Dia.: 5/8" Voltage: 115/230
RPM Range: 3001-3600 Motor Efficiency Group: Standard Efficient
Motor Flange Material: Aluminum HP: 3/4
Motor Shaft Rotation: CCWSE Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Enclosure Design: Open Dripproof Motor Application: Pump
Frame: 56J Item: Pool and Spa Pump Motor
Finish: Black Nameplate RPM: 3450
Motor Design: Permanent Split Capacitor Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 3/4 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 12.0/6.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.50 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Century #B127