Pool Motor, 3/4 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G1444965| Mfr #: B227SE

$128.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444965 Mfr #: B227SE
Hz: 60Motor Shaft Rotation: CCWSE
Phase: 1Nameplate RPM: 3450
Motor Sub Application: Pool and Spa PumpMotor Application: Pump
Motor Enclosure Design: Open DripproofHP: 3/4
Motor Thermal Protection: AutoShaft Dia.: 5/8"
Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From EndVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 ApprovableFrame: 56J
Motor Efficiency Group: StandardVoltage: 115/230
Ins. Class: BShaft Material: 303 Stainless Steel
Motor Flange Material: AluminumShaft Length: 2-9/16"
Motor Service Factor: 1.00Item: Pool and Spa Pump Motor
Motor Bearings: BallFull Load Amps: 8.8/4.4
Motor Mounting Type: FaceFinish: Black
Motor Design: Permanent Split CapacitorAmbient Temperature: 50 Degrees C
Country of Origin (subject to change): China

Product Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 3/4 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 8.8/4.4 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.