BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pool Motor, 3/4 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G2436926| Mfr #: SK1072

$170.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.50Motor Thermal Protection: AutoMotor Application: Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436926 Mfr #: SK1072
Motor Service Factor: 1.50Motor Thermal Protection: Auto
Motor Application: PumpMotor Bearings: Ball
Ins. Class: BShaft Material: 303 Stainless Steel
HP: 3/4Frame: 56c
RPM Range: 3001-3600Nameplate RPM: 3450
Shaft: KeyedVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Length: 2-1/16"Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Mounting Type: FacePhase: 1
Voltage: 115/230Motor Sub Application: Pool and Spa Pump
Shaft Dia.: 5/8"Motor Design: Capacitor-Start
Full Load Amps: 14.6/7.3Motor Enclosure Design: Open Dripproof
Motor Flange Material: AluminumMotor Efficiency Group:
Item: Pool and Spa Pump MotorFinish: Black
Ambient Temperature: 50 Degrees CHz: 60
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start, Open Dripproof, 3/4 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 14.6/7.3 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.50 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews