Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pool Pump Motor, 1 HP, 3450 RPM, 115/230V

  • Zoro #: G4482606
  • Mfr #: B2853

$159.99

Details
  • HP: 1
  • Motor Service Factor: 1.25
  • Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #B2853 Specifications

  • Zoro #: G4482606
  • Mfr #: B2853
HP: 1 Motor Service Factor: 1.25
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Ambient Temperature: 50 Degrees C
Motor Shaft Rotation: CCWSE Phase: 1
Voltage: 115/230 RPM Range: 3001-3600
Frame: 56Y Hz: 60
Motor Bearings: Ball Motor Design: Permanent Split Capacitor
Motor Sub Application: Pool and Spa Pump Ins. Class: F
Nameplate RPM: 3450 Motor Application: Pump
Motor Thermal Protection: Auto Shaft Length: 7/16"
Motor Mounting Type: Face Motor Flange Material: Aluminum
Shaft: Threaded 1/2-20 UNF-2A RH Item: Pool and Spa Pump Motor
Standards: UL Recognized, CSA Certified Full Load Amps: 13.2/6.6
Motor Enclosure Design: Open Dripproof Motor Efficiency Group: Standard Efficient
Shaft Material: 303 Stainless Steel Shaft Dia.: 5/8"
Finish: Black Country of Origin (subject to change): China

Description

Take a look at the features for Century Pool and Spa Pump Motor. Voltage: 115/230, Hp: 1, Phase: 1.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Century #B2853