Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pool Pump Motor, 1 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G0537993| Mfr #: B128

$209.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537993 Mfr #: B128
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Permanent Split CapacitorItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: RPM Range: 3001-3600
HP: 1Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From End
Motor Application: PumpMotor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Shaft Material: 303 Stainless SteelMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoFull Load Amps: 14.4/7.2
Shaft Length: 2-9/16"Ambient Temperature: 50 Degrees C
Voltage: 115/230Motor Flange Material: Aluminum
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56J
Motor Service Factor: 1.40Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Ins. Class: BHz: 60
Finish: BlackCountry of Origin (subject to change): China

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 14.4/7.2 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.40 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews