THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pool Pump Motor, 1 HP, 3450 RPM, 115/230VAC

CENTURY| Zoro #: G1007474| Mfr #: UST1102

$164.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007474 Mfr #: UST1102
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-StartItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: RPM Range: 3001-3600
HP: 1Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From End
Motor Application: PumpMotor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Shaft Material: 303 Stainless SteelMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoFull Load Amps: 15.0/7.5
Shaft Length: 2-9/16"Ambient Temperature: 50 Degrees C
Voltage: 115/230Motor Flange Material: Aluminum
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Frame: 56J
Motor Service Factor: 1.10Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Ins. Class: BHz: 60
Finish: BlackCountry of Origin (subject to change): China

Description

Pool and Spa Pump Motor, Capacitor-Start, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 15.0/7.5 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.10 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-9/16 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews