October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Pool Pump Motor, 2 HP, 3450 RPM, 115/230V

  • Zoro #: G4482545
  • Mfr #: B2859

$312.65

Details
  • Frame: 56Y
  • Item: Pool and Spa Pump Motor
  • Shaft Length: 7/16"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Century #B2859 Specifications

  • Zoro #: G4482545
  • Mfr #: B2859
Frame: 56Y Item: Pool and Spa Pump Motor
Shaft Length: 7/16" Ins. Class: F
Motor Service Factor: 1.10 Standards: UL Recognized, CSA Certified
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Motor Enclosure Design: Open Dripproof
Ambient Temperature: 50 Degrees C Motor Thermal Protection: Auto
Hz: 60 Motor Flange Material: Aluminum
Motor Efficiency Group: Standard Efficient Shaft Dia.: 5/8"
Phase: 1 Motor Design: Permanent Split Capacitor
Finish: Black Motor Shaft Rotation: CCWSE
RPM Range: 3001-3600 Shaft Material: 303 Stainless Steel
Motor Bearings: Ball Shaft: Threaded 1/2-20 UNF-2A RH
Nameplate RPM: 3450 Full Load Amps: 21.0/10.5
Motor Sub Application: Pool and Spa Pump HP: 2
Motor Application: Pump Voltage: 115/230
Motor Mounting Type: Face Country of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 2 HP, 3450 Nameplate RPM, 56Y Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 21.0/10.5 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.10 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 7/16 In., Ins. Class F

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Century #B2859