SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pool Pump Motor, 2 HP, 3450 RPM, 230VAC

CENTURY| Zoro #: G1760193| Mfr #: B130

$279.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.20Motor Thermal Protection: AutoMotor Application: Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760193 Mfr #: B130
Motor Service Factor: 1.20Motor Thermal Protection: Auto
Motor Application: PumpMotor Bearings: Ball
Ins. Class: BShaft Material: 303 Stainless Steel
HP: 2Frame: 56J
RPM Range: 3001-3600Nameplate RPM: 3450
Shaft: Threaded 7/16-20 UNF-2A RH 11/16" From EndVoltage Compatibility: 230, 240, 115/230, 120/240
Shaft Length: 2-9/16"Standards: UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Mounting Type: FacePhase: 1
Voltage: 230Motor Sub Application: Pool and Spa Pump
Shaft Dia.: 5/8"Motor Design: Permanent Split Capacitor
Full Load Amps: 10.5Motor Enclosure Design: Open Dripproof
Motor Flange Material: AluminumMotor Efficiency Group: Standard Efficient
Item: Pool and Spa Pump MotorFinish: Black
Ambient Temperature: 50 Degrees CHz: 60
Motor Shaft Rotation: CCWSECountry of Origin (subject to change): Multiple

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 2 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 230, 10.5 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 In. From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.20 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-9/16 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews