Pool Pump Motor, 3 HP, 3450 RPM, 208-230VAC

CENTURY| Zoro #: G2126363| Mfr #: SK1302V1

$409.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126363 Mfr #: SK1302V1
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-Start/RunItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: RPM Range: 3001-3600
HP: 3Shaft: Keyed
Motor Application: PumpMotor Shaft Rotation: CCWSE
Nameplate RPM: 3450Phase: 1
Shaft Material: 303 Stainless SteelMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoFull Load Amps: 15.0-13.3
Shaft Length: 2-1/16"Ambient Temperature: 50 Degrees C
Voltage: 208-230Motor Flange Material: Aluminum
Voltage Compatibility: 115/208-230, 208-230, 208-240Frame: 56c
Motor Service Factor: 1.15Standards: UL Recognized (E14663), CSA Certified (LR4642)
Ins. Class: BHz: 60
Finish: BlackCountry of Origin (subject to change): Mexico

Description

Pool and Spa Pump Motor, Capacitor-Start/Run, Open Dripproof, 3 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 208-230, 15.0-13.3 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Keyed, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.15 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews