Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pool Pump Motor, 3 HP, 3450 RPM, 208-230VAC

CENTURY| Zoro #: G1966675| Mfr #: ST1302V1

$414.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Face
Motor Design: Capacitor-Start/Run
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966675 Mfr #: ST1302V1
Shaft Dia.: 5/8"Motor Mounting Type: Face
Motor Design: Capacitor-Start/RunItem: Pool and Spa Pump Motor
Motor Bearings: BallMotor Sub Application: Pool and Spa Pump
Motor Efficiency Group: RPM Range: 3001-3600
HP: 3Motor Application: Pump
Motor Shaft Rotation: CWLENameplate RPM: 3450
Phase: 1Shaft Material: 303 Stainless Steel
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Full Load Amps: 15.0-13.3Shaft Length: 2-1/2"
Ambient Temperature: 50 Degrees CVoltage: 208-230
Motor Flange Material: AluminumVoltage Compatibility: 115/208-230, 208-230, 208-240
Frame: 56JMotor Service Factor: 1.15
Standards: UL Recognized (E14663), CSA Certified (LR4642), 1081 ApprovableIns. Class: B
Hz: 60Finish: Black
Country of Origin (subject to change): China

Description

Pool and Spa Pump Motor, Capacitor-Start/Run, Open Dripproof, 3 HP, 3450 Nameplate RPM, 56J Frame, CWLE Motor Shaft Rotation, Voltage 208-230, 15.0-13.3 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.15 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/2 In., Ins. Class B

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews