KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 1-1/2 HP, 3450, 115/230 V, 56Y

CENTURY| Zoro #: G1916275| Mfr #: B2858

$261.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 115/230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916275 Mfr #: B2858
Ins. Class: FVoltage: 115/230
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft: Threaded 1/2-20 UNF-2A RHFrame: 56Y
Phase: 1Motor Thermal Protection: Auto
Motor Application: PumpHP: 1-1/2
Item: Square Flange Pool Pump MotorMotor Shaft Rotation: CCWSE
Shaft Material: 303 Stainless SteelNameplate RPM: 3450
Motor Service Factor: 1.50Finish: Black
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 50 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 15/16"Motor Design: Permanent Split Capacitor
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Full Load Amps: 21.0/10.5Design: Single Compartment
Standards: UL Recognized (44549), CSA Certified (LR4642)Country of Origin (subject to change): Mexico

Description

Square Flange Pool Pump Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 1-1/2 HP, Nameplate RPM 3450, 56Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 21.0/10.5, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.50, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews