KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump Motor, 1-1/2 HP, 3450, 230 V, 48Y, ODP

CENTURY| Zoro #: G2411132| Mfr #: SQ1152

$232.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 230
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411132 Mfr #: SQ1152
Ins. Class: BVoltage: 230
Motor Mounting Type: FaceVoltage Compatibility: 230, 240, 115/230, 120/240
Shaft: Threaded 1/2-20 UNF-2A RHFrame: 48Y
Phase: 1Motor Application: Pump
HP: 1-1/2Item: Square Flange Pool Pump Motor
Motor Shaft Rotation: CCWSEMotor Thermal Protection: Auto
Shaft Material: 303 Stainless SteelNameplate RPM: 3450
Full Load Amps: 10.4Motor Service Factor: 1.47
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 50 Degrees C
RPM Range: 3001-3600Hz: 60
Shaft Dia.: 5/8"Motor Design: Capacitor-Start/Run
Motor Sub Application: Pool and Spa PumpMotor Efficiency Group:
Design: Two CompartmentCountry of Origin (subject to change): China

Description

Square Flange Pool Pump Motor, Capacitor-Start/Run Motor Design, Open Dripproof Motor Enclosure Design, 1-1/2 HP, Nameplate RPM 3450, 48Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 10.4, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.47, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 In., Two Compartment

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ, CA, FL

Reviews